For detailed information, other images and documents, please select individual articles from the following table.
Automatic, self-adjusting, pistol-type wire-stripping pliers
Automatic gauging system, no adjustment to cable cross-section is necessary. Large working area up to 16.0 mm²
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32335092.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32083166.jpg)
Variants
- Pistol grip/design for fatigue-free operation, especially when working on tables and workbenches
- Adjustable longitudinal stop: 5-25 mm
- Integrated cable cutter: max. 3.0 mm Cu/Al
- Ergonomically designed 2-component handle for comfortable, low-fatigue working with eyelet for fall protection
- Slimline design for confined spaces
- Locking function - pliers require less space in storage
- Labelling field in handle for personalisation
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
For sheath stripping single-core cables insulated with PVC/silicone/rubber, for example, H05V-K, H07V-K, H05V-U, H07V-U
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!