For detailed information, other images and documents, please select individual articles from the following table.
Wire stripping pliers AS 61
Automatic gauging system, no adjustment to cable cross-section is necessary
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Pistol grip/design for fatigue-free operation, especially when working on tables and workbenches
- Adjustable longitudinal stop: 5–15 mm
- Integrated cable cutters: Up to 2.5 mm²
- Fixing device on handle end
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
For sheath stripping PVC-insulated single-core cables, e.g. H05V-K, H07V-K, H05V-U, H07V-U
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!