For detailed information, other images and documents, please select individual articles from the following table.
Wheel brush Steel, crimped, with hole
Ideal for medium-duty brushing work on large steel and cast metal workpieces in manual and mechanical applications.
Register now and access more than 125,000 products
Variants
- For use on all commercially available stationary drive units and bench grinders thanks to variable bore diameters
- Seamless packaging into wide rollers thanks to special brush design
- Optimum adjustment to the contour of the workpieces thanks to high flexibility
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results) | ||||
Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates ridge | ↓ | ↑ | ↓ |
Recommended peripheral speeds for brushing | ||||||||
Applications | Peripheral speed [in m/s] | |||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburring | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polishing | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
- Mainly for deburring tasks in stationary power tools or machining centres
- For removing rust, paint, dirt etc.
- For roughening, deburring, stripping and polishing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!