For detailed information, other images and documents, please select individual articles from the following table.
Wire end ferrule with plastic sleeve box type 2 according to DIN 46228 Part 4
Register now and access more than 125,000 products
Variants
- Cross-section: 4.0–16.0 mm2
- Contents: 100 pieces
- Made in Germany
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!