For detailed information, other images and documents, please select individual articles from the following table.
Wire cup brush SPEED braided steel with M14 connecting thread
Ideal for machining large steel and cast surfaces. For heavy and aggressive brushing work and very fast material removal.
Register now and access more than 125,000 products
Variants
- Efficient and fast machining of large surfaces with high wear resistance thanks to the clockwise braiding on the wire cup brush
- For direct use on angle grinders
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
- Removing slag, rust, scale, concrete residue
- Cleaning welding seams
- Removing varnish and paint
- Preparing metal surfaces before painting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!