Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Wire cable with 90° eyelet ending
Wire cable with 90° eyelet ending - 1
Wire cable with 90° eyelet ending - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wire cable with 90° eyelet ending

For simplified installation and calibration. No preparation necessary.

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Cross-section 7 x 7, wire cable diameter 2 mm

  • Increased vibration protection in comparison to threaded rod

  • Can be installed at an angle without mounting rails


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.