Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Wire-cable cutters

For detailed information, other images and documents, please select individual articles from the following table.

Wire-cable cutters

For cutting cables, wire cables and piano wire.

  • Max. piano wire diameter cutting capacity: 2.5 mm
  • Max. wire diameter cutting capacity in 19 HRC steel: 4 mm
  • Max. hard wire diameter cutting capacity: 5 mm
  • Max. soft wire diameter cutting capacity: 7 mm
  • Max. cable diameter cutting capacity in aluminium/copper: 5 mm
  • Length: 190 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt