For detailed information, other images and documents, please select individual articles from the following table.
Wire cable with loop ending
For simplified installation and calibration. No preparation necessary
Register now and access more than 125,000 products
Variants
- Cross-section 7 x 7, wire cable diameter 2 mm
- Increased vibration protection in comparison to threaded rod
- Can be installed at an angle without mounting rails
Cradle to Cradle®-certified
Ventilation, air conditioning and heating applications, pipelines, cable-support systems, loudspeakers, safety suspensions, cable overvoltage, isolation panels for cold rooms, signage, decoration, suspended ceilings, conveyor systems, stays, solar panels/photovoltaic systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!