For detailed information, other images and documents, please select individual articles from the following table.
A4 stainless steel wire rope swage stud with right-handed nut
Register now and access more than 125,000 products
Variants
- Swage studs are crimped together with wire ropes to produce a visually appealing cable end
- The B12 hydraulic crimping tool with appropriate crimping insert is suitable for M4 to M12 wire rope swage studs
- It is recommended to process M16 to M20 wire rope swage studs in a stationary press
- Suitable for maritime applications
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Gardening and landscaping, shipbuilding and railing construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!