For detailed information, other images and documents, please select individual articles from the following table.
Plug-in mesh basket rack
Robust plug-in rack with mesh baskets for medium loads, for storing small parts
Register now and access more than 125,000 products
Variants
- Pre-assembled frame for quick and easy plug-in assembly without additional tools
- Frame support in the form of a sturdy T section
- Frame and shelf braces (cross beams and diagonal cross braces) for maximum stability
- Can be extended as required with add-on bays and accessories
- 4 mesh baskets with a load capacity of 35 kg per bay (with evenly distributed load)
- 2 steel shelves with a load capacity of 150 kg (with evenly distributed load)
- Mesh baskets with flexible height adjustment at 25 mm increments, mounted via shelf support
- Supplied with 8 partition grids for individual division
- All indicated section widths are axial dimensions
- External dimensions
Width of basic shelf + 56 mm
Width of add-on shelf + 0 mm
Rack depth = shelf depth + 26 mm
- Supplied empty
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
The mesh basket racks can be extended with the add-on bays from the Basic and Professional ranges. Note the rack depths and load capacities per bay!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!