For detailed information, other images and documents, please select individual articles from the following table.
Plug-in mesh basket rack
Robust plug-in rack with mesh baskets for medium loads, for storing small parts
Register now and access more than 125,000 products
Variants
- Quick and easy plugin installation without any additional tools thanks to the pre-assembled frame
- Strong, T-profile frame support
- High level of stability due to frame and shelf bracing (depth bars and length bars)
- Can be expanded using add-on bays and accessories
- Four wire baskets with a load capacity of 35 kg (if load is distributed evenly)
- Supplied with eight partition grids for custom partitioning
- Two steel shelves with a load capacity of 150 kg (if load is distributed evenly)
Exterior dimensions
- Width of basic rack + 56 mm
- Width of add-on rack + 0 mm
- Rack depth = base depth + 26 mm
- All indicated section widths are axis diameters
- Supplied empty
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!