Winter softshell jacket - 75 years
Winter softshell jacket  - 75 years - 1
Winter softshell jacket  - 75 years - 2
Winter softshell jacket  - 75 years - 3

For detailed information, other images and documents, please select individual articles from the following table.

Winter softshell jacket - 75 years

Rugged and breathable winter jacket made of stretch material with water-repellent membrane. The FlexiT technology ensures maximum freedom of movement.

  • Colour: Anthracite
  • Material: 96% polyester, 4% elastane
  • Coating weight of mesh per m²: 285 g
  • Padding: 100% remanufactured polyester
  • Coating weight of padding per m²: 170 g
  • Washable at: 40°C
  • Care instruction: Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material Coating weight of mesh per m² Quantity PU
price/PU
M441391004
XXL Anthracite 96% polyester, 4% elastane 285 g
1 pcs
M441391001
M Anthracite 96% polyester, 4% elastane 285 g
1 pcs
M441391002
L Anthracite 96% polyester, 4% elastane 285 g
1 pcs
M441391003
XL Anthracite 96% polyester, 4% elastane 285 g
1 pcs
M441391005
3XL Anthracite 96% polyester, 4% elastane 285 g
1 pcs
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
CAD data  | 
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
  • Water-repellent (8000 mm water column), breathable 4000 MVP

  • Reinforced shoulders, reflective inserts

  • 8 outer pockets and 2 inner pockets, concealed opening for headphone cable, detachable hood

  • E-Care fabric (provides 99% protection against electromagnetic radiation)

  • Certified in accordance with DIN EN 14058