Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Winter jacket cl.3 Performance high-vis
Winter jacket cl.3 Performance high-vis  - 1
Winter jacket cl.3 Performance high-vis  - 2
Winter jacket cl.3 Performance high-vis  - 3
Winter jacket cl.3 Performance high-vis  - 4
Winter jacket cl.3 Performance high-vis  - 5

For detailed information, other images and documents, please select individual articles from the following table.

Winter jacket cl.3 Performance high-vis

Winter jacket with class 3 visibility with high water resistance, fully taped seams and waterproof zips

See product details

Available in 20 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Winter jacket with high water resistance


  • Lightweight and soft mini ripstop fabric, mesh lining for increased breathability. Water column 20,000 mm

  • Three exterior pockets with flaps, pocket for ID card, inside zip pocket and tablet pocket

  • Loxy® reflectors, fully taped seams, waterproof YKK zips, 2-way main zip, chin guard

  • Adjustable, detachable and hood on which helmet can sit, hook-and-loop adjustment at cuffs, ventilation zips under arms, drawstring at the back of the waist and hem, non-slip tape at the hem

  • EN ISO 20471 cl.3 / EN 343 - 4/4 / EN 342 (co-certified with M410154 Winter trousers)


100% recycled polyester 190g/m², contrast fabric 100% polyester 200 g/m². Water column: 20,000 mm. Sorona® padding, body 140 g/m², other 120 g/m²