For detailed information, other images and documents, please select individual articles from the following table.
Fusion winter jacket
Warm and soft winter jacket with graphene lining that retains body heat. This jacket also features fluorine-free waterproofing and FlexiT technology for maximum freedom of movement.
Register now and access more than 125,000 products
Variants
- Water repellent (8,000 mm water column)
- Side zips ensure optimal width adjustment for different movements and body positions
- Extra-large zip pockets provide plenty of storage space: two hip pockets, two breast pockets, one inside pocket
- Detachable hood, reflective strips on sleeves and back
- With trendy hexagon print on the elbow, certified in accordance with EN14058 3:3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!