For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
A complete product package for the cold winter months in a single set
Quick and simple to use
- No need to spend time scraping or warming up the windows
- Frozen windows are quickly de-iced and protected at the same time
Protects windows against icing over again
Provides a clear view in a matter of seconds; also loosens stubborn winter dirt such as road salt, oily road grime etc.
Prevents the inside of windows from fogging thanks to special active agents in the anti-fog cloth
All cleaning agents in the product are extremely gentle on materials
Please observe the instructions on the respective product labels.
| When filling the windscreen washer system please observe the following mixture ratios for the anti-freeze: | ||
| Screenwash | Water | Anti-freeze down to approx. |
| concentrate | – | -63°C |
| 2 parts | 1 part | -35°C |
| 1 part | 1 part | -23°C |
| 1 part | 2 parts | -12°C |
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The 4-piece Würth winter kit helps car drivers in a wide array of situations during the colder months. Frozen windows can be thawed just as easily and quickly. In order to protect windows from icing over while driving, even at extremely cold temperatures (down to -63°C), the winter kit also includes anti-freeze for windscreen washer systems. An ice scraper and a microfibre cloth for misted windows are also included in the kit.
Spray icy windows from top to bottom with de-icer spray and let it take effect briefly; remove the thawed ice using the ice scraper. Use the microfibre cloth to clean any misted windows on the inside before setting off.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!