For detailed information, other images and documents, please select individual articles from the following table.
Wing screw, hygienic USIT®
For the easy, dead space-free sealing of quick release joints without the need for tools
Register now and access more than 125,000 products
Variants
- Ensures a dead space-free seal in combination with the Hygienic USIT® sealing washer and washer and the shaft of the wing nut, which has been specially adapted to fit the seal
- Easy to clean thanks to the high-gloss polished surface
- Virtually no adhesion of dirt particles thanks to the extremely low surface roughness of < 0.8 µm
- No depressions, indentations or embossings which promote germ infestation
- Screw connections can be connected and released quickly
- Suitable for areas in contact with the product in combination with USIT® sealing washers and washers
A dead space-free seal is ensured only in combination with the USIT® sealing washers and washers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!