Welcome to Würth Germany For trade customers only
Wing-tip drilling screw with countersunk milling head With AW drive PIAS®
Wing-tip drilling screw with countersunk milling head With AW drive PIAS® - 1
Wing-tip drilling screw with countersunk milling head With AW drive PIAS® - 2
Wing-tip drilling screw with countersunk milling head With AW drive PIAS® - 3
Wing-tip drilling screw with countersunk milling head With AW drive PIAS® - 4
Wing-tip drilling screw with countersunk milling head With AW drive PIAS® - 5
Wing-tip drilling screw with countersunk milling head With AW drive PIAS® - 6

For detailed information, other images and documents, please select individual articles from the following table.

Wing-tip drilling screw with countersunk milling head With AW drive PIAS®

The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures

See product details

Available in 14 versions
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
Zinc-plated steel



With self-tapping thread



Countersunk milling head for use with hard and soft woods



AW drive system


  • Enhanced torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice

The recommendation for the maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the substructure.



Wing-pias® must be appropriately tested for usability for each application case. Only install using equipment with depth stop and claw coupling.

For 3.9/4.2/4.8 mm ∅


General construction permit Z-14.4-634


For use with wood and gypsum material boards and cement-bound mineral construction material boards with thin-walled steel profiles.

Drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.