Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hinged door cabinet BASIC

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hinged door cabinet BASIC

Wing door cabinet with shelves and drawers

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Sheet steel construction, welded with multiple edging

  • Three-sided anti-roll-off edging, 25 mm high

  • Drawers with guide slide bearing, 75% extension

  • Drawer and shelf load capacity: 20 kg with evenly distributed load

  • Internal drawer dimensions (W x D): 387 x 421 mm

  • Lockable hinged doors

  • Galvanised shelves, adjustable in 15:15 mm grid