Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4
Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4 - 1
Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4 - 2
Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4 - 3
Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4

High-quality wing door cabinet with system storage boxes for flexible storage and management of medium-sized and large parts and consumables

See product details

Available in 8 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Robust sheet steel cabinet construction with different front colours

  • Flexible equipment variants, as the shelves can be arranged in a space-saving manner thanks to the 15 mm narrow grid holes

  • Optional drawer block with 3 drawers

  • Easy-to-use grip lock for easy locking

  • The W-SLB system storage boxes allow for flexible working, as the boxes are arranged individually and are also removed for work processes

  • Clarity and quick access to materials thanks to optional accessories such as the label field, window, dividers and lid for the W-SLB system storage boxes