Windscreen wiper for commercial vehicles, Premium

For detailed information, other images and documents, please select individual articles from the following table.

Windscreen wiper for commercial vehicles, Premium

Premium truck and bus windscreen wipers in OE quality

  • Design: Multi adapter
  • Material: Metal/rubber

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Range of applications Length Wiper arm type Adapter wiper arm Quantity PU
price/PU
0848090000
Bus 1000 mm Swivel mounting 22 mm, Swivel mounting 25 mm, Swivel mounting 27 mm 22, 25, 27
1 pcs
0848090551
Truck, Transporter 550 mm Hook mounting 9 x 3 mm T16
2 pcs
0848090702
Truck, Transporter 700 mm Hook mounting 9 x 4 mm T8
2 pcs
0848090653
Truck, Transporter 650 mm Hook mounting 14 x 4 mm T14
2 pcs
0848090801
Bus 800 mm Swivel mounting 25 mm, Swivel mounting 16 mm N11, N12, N14
1 pcs
0848090900
Bus 900 mm Swivel mounting 25 mm N15
1 pcs
0848090502
Truck, Transporter 500 mm Hook mounting 9 x 3 mm, Hook mounting 9 x 4 mm U
2 pcs
0848090901
Bus 900 mm Hook mounting 16 x 6 mm C1
1 pcs
0848090001
Bus 1000 mm Hook mounting 16 x 6 mm C1
1 pcs
0848090705
Truck, Transporter 700 mm Hook attachment 12 x 4 mm with integrated washing water nozzle T7
2 pcs
0848090704
Truck, Transporter 700 mm Hook mounting 12 x 4 mm T7
2 pcs
0848090703
Truck, Transporter 700 mm Hook mounting 12 x 4 mm with 2 clips for mounting the washing water nozzle T7
2 pcs
0848090652
Truck, Transporter 650 mm Hook mounting 12 x 4 mm, Hook mounting 9 x 4 mm T7, T8, T11
2 pcs
0848090603
Truck, Transporter 600 mm Hook mounting 12 x 4 mm, Hook mounting 9 x 4 mm T7, T8, T11
2 pcs
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
Art.-no. Cust. Mat. No.
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
Highest quality and long service life


  • The high-quality rubber ensures an efficient and long-lasting wiping result in any weather

  • The robust all-metal construction with corrosion protection and high-quality connecting joints allows an extra long service life

  • A windscreen wiper which meets all OE specifications, made in Germany


Easy to use with wide coverage


  • Simple and fast assembly thanks to the original OE adapters

  • Extensive coverage of up to 94% of the European fleet

  • Truck wiper (500 mm – 700 mm) in double pack, bus wiper (800 mm – 1000 mm) in single pack