Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Adjustable wiper arm puller Four pieces, with slide hammer
Adjustable wiper arm puller Four pieces, with slide hammer - 1
Adjustable wiper arm puller Four pieces, with slide hammer - 2
Adjustable wiper arm puller Four pieces, with slide hammer - 3
Adjustable wiper arm puller Four pieces, with slide hammer - 4

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable wiper arm puller Four pieces, with slide hammer

For pulling the wiper arm off the wiper arm shaft
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
Universal use


  • The infinitely adjustable fork width and slim fork means a wide range of models are covered and ensures good access, even in confined areas


No damage


  • The puller spindle with its movable pressing head prevents damage to the wiper arm shaft


No direct pressure is required


  • In addition to the standard pressure spindle, a slide hammer can also be used for removal, e.g. on wiper shafts with a washer nozzle


Scope of delivery:


  • 1 x wiper arm puller

  • 1 x M10 pressure spindle

  • 1 x slide hammer

  • 1 x M12x150 mm sliding rod