For detailed information, other images and documents, please select individual articles from the following table.
Rapid, high-modulus 1-component window adhesive for application without primer.
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Short drive-away time
The vehicle is ready to use again after one hour
High-modulus
Vehicle-strengthening window adhesive that is also highly elastic thanks to new UHM technology (ultra-high modulus)
Antenna-compatible, non-conducting
Prevents contact corrosion
Suitable for use on aluminium, magnesium and hybrid vehicle bodies (e.g. Audi A8, Jaguar XJ etc.)
Safety-tested
Completely clean the interior side of the new window with Würth active cleaner and then wipe it dry! Apply a thin layer of Würth Contact Clean using a clean, lint-free cloth in one swipe, and leave for 15 min. If the vehicle flange was damaged when trimming the remaining adhesive bead (bare metal), two coats of Würth Varioprimer must be applied to prevent corrosion, while taking the specified flash-off time into account. The products must be checked to ensure that they have not expired before they are used. Apply the adhesive while guiding the gun vertically, starting from the centre at the bottom of the window. Do not position the vehicle on the lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
When applying the material, ensure that the working environment is clean. It is essential to use the product with the accompanying Würth system components to ensure correct and faultless work. The work instructions provided with the product must be followed during application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!