Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Windscreen cutting line

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Windscreen cutting line

For damage-free removal of vehicle windows with particularly narrow gaps.

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

High-tech fibres for very high tensile force


Extremely tear-resistant cutting thread for use in tight corners and in particularly narrow gaps



Minimal risk of paint and interior damage


Thanks to its round cross section, cutting injuries are virtually unheard of.



Reusable and flexible


  • Can be used 2–4 times

  • If the thread tears, it can be knotted to continue working
Notice

The tensile strength is specified in N in this case; for cutting wires, it is indicated in N/mm². One square cutting wire with 0.6 x 0.6 mm cross section and 2000 N/mm² corresponds to tensile strength of approx. 720 N.