Windscreen cleaner Screenwash Plus

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Windscreen cleaner Screenwash Plus

With anti-freeze for windscreen washer systems

  • Chemical basis: Water and ethanol
  • Smell/fragrance: Lemon
  • Colour: Blue
  • pH value: 7.6
  • Max. anti-freeze: -63 °C
  • Min. flashing point: 23 °C
  • Density: 0.911 g/cm³
  • Density conditions: at 20°C
  • Shelf life from production: 24 Month
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Container Chemical basis Quantity PU
price/PU
0892332850
5 l 4.55 kg Plastic canister Water and ethanol
1 pcs
0892332880
200 l 182 kg Plastic barrel Water and ethanol
1 pcs
0892332860
60 l 54.6 kg Plastic canister Water and ethanol
0892332840
1 l 910 g Plastic bottle Water and ethanol
0892332855
30 l 27.3 kg Plastic canister Water and ethanol
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Improved frost protection


Reliably and effectively prevents windscreen and headlamp washer units from freezing



Excellent, improved cleaning performance


Crystal-clear vision despite winter dirt such as road salt and other greasy road dirt



Gentle on materials


  • Does not attack polycarbonate glass

  • Gentle on paint and rubber


Suitable for fan nozzle


Suitable for all vehicle types



Easy-to-clean effect


  • The even and thin wetting of the window enables it to be cleaned easily.

  • Lasting cleaning effect, as dirt cannot adhere as quickly after use
Notice

Note on suitability for fan nozzles:


Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.