For detailed information, other images and documents, please select individual articles from the following table.
Fix&Go 30 1C-PUR windscreen adhesive
High-quality and cold-processable single-component windscreen adhesive, specially designed for the professional replacement of windscreens
Register now and access more than 125,000 products
Variants
Can be used in virtually any season
- 30 min drive-away time for vehicles with dual airbag at an ambient temperature of -17 °C to +35 °C
- See technical data sheet for drive-away times for larger vehicles
- Suitable for vehicles with driving assistance systems
Safety tested
- Car drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212
- Safe dynamic calibration is possible after just 30 minutes
- Meets the requirements of OEMs (original equipment manufacturers, vehicle manufacturers)
- High modulus vehicle-strengthening windscreen adhesive
- Suitable for antennas, non-conductive
- Ideal for use on aluminium, magnesium and hybrid bodywork, as it prevents contact corrosion
Do not place the vehicle on a lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed. The curing time and flash-off time depend on the ambient temperature and humidity.
The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
High-quality and cold-processable single-component windscreen adhesive, specially designed for the professional replacement of windscreens
Ensure that the product is applied in a clean working environment. It is essential to use the product with the accompanying Würth system components to ensure correct and faultless work. The work instructions provided with the product must be followed during application. A Varioprimer must be applied to freshly painted surfaces. The coating must be allowed to cure completely before the Varioprimer is applied. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!