For detailed information, other images and documents, please select individual articles from the following table.
Glass grip
Grip for transporting and lifting windows and panels easily.
Register now and access more than 125,000 products
Variants
Extremely secure grip and long service life
Owing to clamping jaws made from high-quality plastic with vulcanised rubber coating.
No discolouration
Clear rubber coating prevents colour from the jaw marking the workpiece.
Effortless work
Ergonomically designed handle
Flexible
Fork shape means clamping jaws can be pushed into the part to be lifted from either the side or the front.
Not suitable for use with cranes, hoists or the like.
Suitable for transporting objects that are difficult to grip, e. g. glass doors, windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!