Window handle ZD 403, lockable
Window handle ZD 403, lockable - 1
Window handle ZD 403, lockable - 2
Window handle ZD 403, lockable - 3
Window handle ZD 403, lockable - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window handle ZD 403, lockable

Plastic base escutcheon with 4-way lock-in position 90° and metal insert

  • Type description: ZD 403
  • Material: Die-cast zinc
  • Material of the basic rosette: Plastic
  • Material of the pin: Steel
  • Surface: Powder-coated
  • Square size: 7 mm
  • Cam diameter: 10 mm
  • Engagement: Fourfold, 90 degrees
  • DIN direction: DIN R/L
  • Hole distance: 43 mm
  • Lockable: Yes
  • Type of closure: Keyed alike
  • Handle length: 142 mm

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Length of pin Screw length Included in delivery Quantity PU
price/PU
0687771206
Traffic white RAL 9016 45 mm 50 mm 1 x window handle, 1 x key, 2 x screws M 5 x 50 mm
0687771258
Grey brown RAL 8019 38 mm 45 mm 1 x window handle, 1 x key, 2 x screws M 5 x 45 mm
0687771204
Traffic white RAL 9016 32 mm 40 mm 1 x window handle, 1 x key, 2 x screws M 5 x 40 mm
0687771208
Traffic white RAL 9016 38 mm 45 mm 1 x window handle, 1 x key, 2 x screws M 5 x 45 mm
0687771209
Traffic white RAL 9016 35 mm 40 mm 1 x window handle, 1 x key, 2 x screws M 5 x 40 mm
0687771249
Honey gold 35 mm 40 mm 1 x window handle, 1 x key, 2 x screws M 5 x 40 mm
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Quadruple 90° locking and metal insert


Ensures that the window handle remains in a horizontal or vertical position



Cams


Secures the base rosette to prevent it from turning



Easy to use


Keyed-alike pressure cylinder with one key (2D1) suitable for all window handles of this model

Notice

ASSY countersunk head screws with a diameter of ∅5 mm or olive screws can be used to secure the handles.


For white plastic profiles, we recommend RAL colour 9016.

Specified dimensions not binding. Subject to technical changes.