Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ZD 401 window handle
ZD 401 window handle - 1
ZD 401 window handle - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ZD 401 window handle

Plastic base rosette with quadruple 90° locking

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Ensures that the window handle remains in a horizontal or vertical position and locks at 90°

  • Cams prevent the base rosette from being turned
Notice

ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.


For white plastic profiles, we recommend RAL colour 9016.

Specified dimensions not binding. Subject to technical changes.