For detailed information, other images and documents, please select individual articles from the following table.
Window handle ZD 401, lockable
Plastic base rosette with quadruple 90° locking
- Material: Die-cast zinc
- Material of the basic rosette: Plastic
- Material of the pin: Steel
- Surface: Powder-coated
- Colour: Traffic white RAL 9016
- Square size: 7 mm
- Cam diameter: 10 mm
- DIN direction: DIN R/L
- Hole distance: 43 mm
- Lockable: Yes
- Type of closure: Keyed alike
- Handle length: 135 mm
- show more ... show less ...
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Ensures that the window handle remains in a horizontal or vertical position and locks in 90° increments
- Cams prevent base rosette from being turned
- Easy handling due to pressure cylinder, keyed alike, with a key matching all window handles of this model
ASSY Ø 5 mm countersunk head screws or olive screws can be used for mounting.
For white plastic profiles, we recommend RAL colour tone 9016.
Specified dimensions not binding. Subject to technical changes.
For private living quarters, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!