The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Plastic base escutcheon with quadruple 90° locking to secure the window handle in the horizontal or vertical position
- Cams prevent base rosette from being turned
ASSY countersunk screws Ø 5 mm or olive screws can be used to secure the handles.
For white painted wooden windows, we recommend RAL colour 9010. For white plastic profiles, we recommend RAL colour 9016.
Specified dimensions not binding. Subject to technical changes.
For private living quarters, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!