The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ZD 400 lockable window handle
Plastic base escutcheon with 4-way lock-in position 90°
Register now and access more than 125,000 products
Variants
- Quadruple 90° locking secures the window handle in the horizontal or vertical position
- Cams prevent base escutcheon from being turned
- Pressure cylinder, keyed alike, with a key matching all window handles of this model
ASSY countersunk screws Ø 5 mm or olive screws can be used to secure the handles.
For white painted wooden windows, we recommend RAL colour 9010. For white plastic profiles, we recommend RAL colour 9016.
Specified dimensions not binding. Subject to technical changes.
For private living quarters, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!