The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ZD 403 lockable window handle
Plastic base escutcheon with quadruple 90° locking and metal insert
Register now and access more than 125,000 products
Variants
- Quadruple 90° locking and metal insert secures the window handle in the horizontal or vertical position
- Cams prevent base escutcheon from being turned
- Keyed-alike pressure cylinder with one key (2D1) suitable for all window handles of this model
ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.
For white plastic profiles, we recommend RAL colour 9016.
Dimensions subject to change. Subject to technical changes.
For private living areas, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!