For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Plastic base escutcheon with quadruple 90° locking. Ensures that the window handle remains in a horizontal or vertical position
- Cams prevent base escutcheon from being turned
The cover caps can be printed in one colour at the customer's request, and with a quantity starting from 1,200 units. We require only a template of the content and appearance.
Please send the template to the fitting centre stating the order number and customer number (see order confirmation).
ASSY countersunk head screws dia. 5 mm or olive screws can be used to secure the handles.
For white painted wooden windows, we recommend RAL colour 9010. For white plastic profiles, we recommend RAL colour 9016.
Specified dimensions not binding. Subject to technical changes!
For private living quarters, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!