The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Window handle AL 440 with lock button
The window handle is locked in all raster positions and can only be turned after pressing the knob.
Register now and access more than 125,000 products
Variants
Secured horizontal or vertical position
Plastic base rosette with 4-way lock-in position 90°
Base rosette is safeguarded from being turned
2 cams
For white plastic profiles, we recommend RAL colour 9016.
Specified dimensions not binding. Subject to technical changes.
For private living areas, e.g. wood, plastic and aluminium windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!