The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Window handle AL 420
Stands out due to its durability and comfortable handling
- Material: Aluminium
- Material of the basic rosette: Plastic
- Material of the pin: Steel
- Square size: 7 mm
- Cam diameter: 10 mm
- Engagement: Fourfold, 90 degrees
- DIN direction: DIN R/L
- Hole distance: 43 mm
- Lockable: No
- Handle length: 127 mm
- show more ... show less ...
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Secured horizontal or vertical position
- Plastic base rosette with quadruple 90° locking
- 2 cams: Base rosette is secured against twisting
For white plastic profiles, we recommend RAL colour 9016.
Specified dimensions not binding. Subject to technical changes.
For private living areas, e.g. wood, plastic and aluminium windows.
To secure, the supplied screws or 5-mm diameter ASSY countersunk head screws can be used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!