Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Window handle AL 420 with lock button
Window handle AL 420 with lock button - 1
Window handle AL 420 with lock button - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window handle AL 420 with lock button

The window handle is locked in all raster positions and can only be turned after pressing the knob.

See product details

Available in 8 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Secured horizontal or vertical position


Plastic base rosette with 4-way lock-in position 90°



Base rosette is safeguarded from being turned


2 cams

Notice

For white plastic profiles, we recommend RAL colour 9016.


Delivery time 20 working days for pin length 45 mm and 48 mm

Specified dimensions not binding. Subject to technical changes.