Welcome to Würth Germany For trade customers only
Window handle AL 420, lockable
Window handle AL 420, lockable - 1
Window handle AL 420, lockable - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window handle AL 420, lockable

Burglary-resistant technology prevents twisting off up to 100 Nm

  • Material: Aluminium
  • Material of the basic rosette: Die-cast zinc
  • Material of the pin: Steel
  • Square size: 7 mm
  • Cam diameter: 10 mm
  • Engagement: Fourfold, 90 degrees
  • DIN direction: DIN R/L
  • Hole distance: 43 mm
  • Lockable: Yes
  • Type of closure: Keyed alike
  • Handle length: 136 mm
  • EN standard: 13126-3:2011, 1627

See product details

Available in 15 versions
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
With simultaneously locking pressure cylinder and one key



Secured horizontal or vertical position


Base rosette made of die-cast zinc with 4-way lock-in position 90°



Base rosette is safeguarded from being turned


2 cams

Notice

For white plastic profiles, we recommend RAL colour 9016.

Classification key: 2 | 5/180 | - | 0 | 1 | 3 | 2/2 | 3/C1|


Utilisation category: 2


Long-term functionality: 5/180


Dimensions: -


Resistance to fire: 0


Usage reliability: 1


Corrosion resistance: 3


Protective effect: 2/2


Application: 3/C1

Specified dimensions not binding. Subject to technical changes.