The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
AL 420 lockable window handle
Burglary-resistant technology prevents twisting off up to 100 Nm
Register now and access more than 125,000 products
Variants
- With pressure cylinder, keyed alike, and one key
- Meets the requirements of DIN EN 1627, RC1-RC3
- Secured horizontal or vertical position
- Die-cast zinc base escutcheon with quadruple 90° locking
- 2 cams: Base escutcheon is secured against twisting
For white plastic profiles, we recommend RAL colour 9016
Delivery time approx. 15-20 working days for pin lengths 45 mm and 48 mm.
Specified dimensions not binding. Subject to technical changes.
For private living areas, e.g. wood, plastic and aluminium windows.
To secure, the supplied screws or 5-mm diameter ASSY countersunk head screws can be used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!