The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
AL 420 TBT window handle
Tilt Before Turn refers to the opening sequence: closed, tilt and turn position.
Register now and access more than 125,000 products
Variants
Windows are secured against accidental opening from the inside
Secured horizontal or vertical position
Plastic base rosette with 4-way lock-in at 90° position
Base rosette is prevented from being turned
2 cams
A special window fitting is required for TBT window handles.
For white plastic profiles, we recommend RAL colour 9016.
Specified dimensions not binding. Subject to technical changes.
For private living areas and the property sector, e.g. wood, plastic and aluminium windows.
The TBT window handle allows the window to be tilted in the horizontal handle position without the locking cylinder needing to be unlocked. For the open position (handle points vertically upwards), the locking cylinder must be unlocked before turning.
TBT window handles can only be fully opened using the locking function.
The supplied screws or ASSY countersunk head screws, Ø 5 mm, can be used for mounting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!