Welcome to Würth Germany For trade customers only
Window handle AL 403
Window handle AL 403 - 1
Window handle AL 403 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window handle AL 403

Plastic base rosette with 4-way lock-in at 90° position

  • Material: Aluminium
  • Material of the basic rosette: Plastic
  • Material of the pin: Steel
  • Surface: Powder-coated
  • Colour: Traffic white RAL 9016
  • Square size: 7 mm
  • Cam diameter: 10 mm
  • Engagement: Fourfold, 90 degrees
  • DIN direction: DIN R/L
  • Hole distance: 43 mm
  • Handle length: 125 mm

See product details

Available in 4 versions
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
Secures horizontal or vertical position of window handle



Cams


Prevent base rosette from being turned



Scope of delivery:


  • 40 x window handle, individually packed incl. 2 x countersunk head screws M5, galvanised
Notice

To secure, 5-mm diameter ASSY® countersunk screws can be used.

Specified dimensions not binding. Subject to technical changes!