For detailed information, other images and documents, please select individual articles from the following table.
AL 403 window handle
Plastic base rosette with 4-way lock-in at 90° position
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
Variants
- Ensures that the window handle remains in a horizontal or vertical position
- Cams prevent the base rosette from being turned
To secure, ∅ 5 mm ASSY® countersunk screws can be used.
Specified dimensions not binding. Subject to technical changes!
For private living areas, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!