For detailed information, other images and documents, please select individual articles from the following table.
A 505 window handle
The base escutcheon is equipped with quadruple 90° ball locking, which secures the horizontal or vertical position of the window handle
Register now and access more than 125,000 products
Variants
- Cams prevent the base escutcheon from being turned
- Consistent design, matching door handles available
Specified dimensions not binding. Subject to technical changes.
ASSY countersunk screws dia. 5 mm or olive screws can be used to secure the handles.
For public areas e.g. wood, plastic and aluminium windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!