Welcome to Würth Germany For trade customers only
Window and door locking device WS 33
Window and door locking device WS 33 - 1
Window and door locking device WS 33 - 2
Window and door locking device WS 33 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window and door locking device WS 33

For access side

See product details

Available in 2 versions
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
  • Meets the requirements of DIN 18104-1

  • VdS certified for inward opening windows made from wood, aluminium or plastic with metal insert

  • Easy operation and assembly

  • No assembly of the individual parts necessary

  • Once the cylinder is in the opened position, the locking device can also be opened without key

  • Convenient sliding mechanism

  • Robust die-cast zinc housing

  • Visually recognisable whether locking device is in locked state

  • Simultaneous locking with interchangeable cylinder, suitable for furniture lock MS 5000

Specified dimensions not binding. Subject to technical changes!