Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Winsafe WS 22 window and door locking device With double bolt
Winsafe WS 22 window and door locking device With double bolt - 1
Winsafe WS 22 window and door locking device With double bolt - 2
Winsafe WS 22 window and door locking device With double bolt - 3
Winsafe WS 22 window and door locking device With double bolt - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Winsafe WS 22 window and door locking device With double bolt

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Stylish appearance and pleasant feel

  • Meets the requirements of DIN 18104-1

  • VdS certified for use on inward-opening wooden or aluminium windows

  • Two robust swing bolts

  • Possible installation positions: Top, bottom, side of handle

  • Easy to install

  • Easy to close

  • Convenient swivelling mechanism

  • Single-key locking system with interchangeable cylinder — fits MS 5000 furniture lock system

Specified dimensions not binding. Subject to technical changes!