The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Winsafe WS 22 window and door locking device With double bolt
Register now and access more than 125,000 products
Variants
- Stylish appearance and pleasant feel
- Meets the requirements of DIN 18104-1
- VdS certified for use on inward-opening wooden or aluminium windows
- Two robust swing bolts
- Possible installation positions: Top, bottom, side of handle
- Easy to install
- Easy to close
- Convenient swivelling mechanism
- Single-key locking system with interchangeable cylinder — fits MS 5000 furniture lock system
Specified dimensions not binding. Subject to technical changes!
Retrofittable security for windows and doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!