For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
High level of protection against break-ins.
Flat design
Very high resistance to levering open
Tested pressure load: 1000 kg
Locks automatically when the window is closed
Convenient opening without a key
If the safety device is mounted on the hinge side, opening the window is limited to 95°
VDS-approved!
Specified dimensions not binding. Subject to technical changes!
This safety device is suitable for inward opening, single windows and balcony doors.
Can be used on DIN L and DIN R windows and balcony doors on all four sides.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!