For detailed information, other images and documents, please select individual articles from the following table.
Revolution 2 windscreen adhesive sausage pack set
High-quality 1C PU windscreen adhesive with reduced diisocyanate for all common passenger cars and vans
Register now and access more than 125,000 products
Variants
- Suitable for antennas, non-conductive
- Prevents contact corrosion
- Suitable for use on aluminium, magnesium and hybrid bodywork
- Percentage of monomeric diisocyanate: <0.1 %
When preparing the surfaces, it is recommended to clean the windscreen/window with the abrasive cleaning sponge and Würth ECOLINE glass cleaner. Always use Würth Varioprimer safe+easy 2 or Contactclean; ensure UV protection e.g. by using a screen-printed edge. Before using the products, check their expiry date. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.
- Drive-away time confirmed with crash test in accordance with FMVSS208/212
- Meets the requirements of original equipment manufacturers (vehicle manufacturers)
- Manufactured in accordance with OEM standard ISO 9001
The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Replacement glazing of common cars and vans.
Ensure that the product is applied in a clean working environment. Always use Würth Varioprimer safe+easy 2 or Contactclean to prepare the surface; ensure UV protection e.g. by using a screen-printed edge. Apply the adhesive by guiding the gun vertically, starting from the centre of the bottom edge of the windscreen/window. Use according to the instructions enclosed with the product. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!