For detailed information, other images and documents, please select individual articles from the following table.
BS-V wrap for use in system G3.1
Fibreglass needle mat with aluminium foil lamination
Register now and access more than 125,000 products
Variants
The aluminium foil-laminated wrapping mat is suitable for use as further insulation and can be flexibly removed depending on the pipe diameter.
To be used in system G3.1 - BS-V pipe insulation as further insulation that is wound in a single layer around the SML pipe above the existing insulation as "wrap".
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!