For detailed information, other images and documents, please select individual articles from the following table.
Extractor set wide for Top Gun Plus
Polypropylene extractor attachment for Top Gun Plus cleaning gun and 4 adapters
Register now and access more than 125,000 products
Variants
Suitable for cleaning upholstery and carpets, interior door panels, door sills and roof linings.
Easily removes stains, yellowing caused by nicotine, footprints, road salt rims, dog hair and other dirt from vehicle interiors.
Pre-clean the surface to be cleaned using a vacuum cleaner or a brush. Then fill the TOP GUN PLUS container with the relevant cleaner to the recommended mixing ratio and connect the TOP GUN PLUS to the compressed air and a wet suction device. Set the red rocker lever to the vertical position and clean the fabric evenly. To dry, move the rocker lever to the horizontal position, in which only air continues to flow from the cleaning gun.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!