For detailed information, other images and documents, please select individual articles from the following table.
Whiteboard
With its smooth and magnetic surface, the magnetic writing board offers the ideal organisation platform for notes and documents in the workshop and office
Register now and access more than 125,000 products
Variants
Smooth and magnetic surface
- Short- and long-term notes can be written and wiped off again without any residue
- With magnets and magnetic identification pockets for long-term attachment of documents and information
Different surface finishes for different applications
- Painted surfaces are suitable for short-term notes, enamelled surfaces for long-term notes
- The enamelled surface is particularly scratch-resistant, durable and environmentally friendly. Offers the strength and elasticity of metal combined with the hardness and resistance of a glass surface. Surface is easy to clean, resistant to acids and alkalis, and corrosion-resistant
- Cleaning: Dry erase, regular cleaning with recommended Würth cleaning agents
Regular cleaning with Würth cleaning agent is recommended for long-term, optimal use. Use only dry-wipe whiteboard markers, not permanent markers.
For short- or long-term presentation of notes or brainstorming of business topics as well as for visualisation of information and important documents.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!